Beli flow meter water di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Mulai

    Rp5.999.900

    PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Deskripsi:
    Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.
    atribut:
    • Accuracy (%): ±1.5
    • Cable Length (ft): 12
    • Compatible Flow Material: Water
    • Connection Type: NPT
    • Display Type: Analog
    • For Pipe Size (inch): 3/4 to 2
    • Housing Material: Brass
    • Includes Flow Rate Adjustment Knob: No
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Max. Viscosity (SUS): 31
    • Maximum Media Temperature (°F): 105
    • Maximum Operating Pressure (psi): 150
    • Maximum Voltage (V) : 24 DC
    • Media Temperature Range (°F): 35 to 105
    • Minimum Media Temperature (°F): 35
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Natural Rubber
    • Output Type: Scaled Pulse
    • Product Type: Water Meter
    • Rotor Material: Plastic
    • Seal Material: Natural Rubber
    • Standards: AWWA C-708
    • Unit of Measure: Gallons
  2. FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.399.900

    FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  3. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  4. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  5. Willflow Flow Meter Electromagnetic (Meter Aliran)
    Mulai

    Rp42.999.900

    Willflow Flow Meter Electromagnetic (Meter Aliran)
    atribut:
    • Flange Material: Carbon Steel
    • Pressure (MPa): PN1.6
    • Electrode Material: 316L
    • Electrode Type: Standard fixed type
    • Output (mA): 4-20
    • Power Supply (V): AC220
    • Size (inch): 6
    • Size (mm): DN 150
  6. NEW FLOW Plastic Flow Meter (Meter Aliran)
    Mulai

    Rp1.199.900

    NEW FLOW Plastic Flow Meter (Meter Aliran)
    atribut:
    • Needle Valve: With
  7. SHM Flow Meter Electromagnetic (Meter Aliran)
    Mulai

    Rp31.999.900

    SHM Flow Meter Electromagnetic (Meter Aliran)
    Deskripsi:
    SHM Electromagnetic Flow Meters: Digital Flow Meter for Conductive Liquid.- Tube and Flange are made from Stainless Steel, Electrode from titanium & lining from PTFE.- No movable parts in this meters, simple structure, reliable.- The accuracy are not affected by the change of measured medium's pressure, density, temperature, viscosity & other.- Power Consumption below 20W.- Warranty 2 Years (Full Services & Spare Parts)
    atribut:
    • Diameter Size (inch): 3/4 (DN20)
    • Head Material: Epoxy Coated Alumunium
    • Body Material: Epoxy Coated Alumunium
    • Flange Material: SS304
    • Lining Material: Polytetrafluoroethylene (PTFE)
    • Electrode Material: Ti (Titanium)
    • Nominal Pressure (MPa): 1.6 (16 bar)
    • Power Supply (V): 220 (AC); 24 (DC)
    • Protection Grade: IP 65 (Head); IP 68 (Body)
    • Signal Output: Analog 4-20mA, 0Hz-50KHz, RS485, Pulser
  8. SHM Wastewater Flow Meter (Meter Aliran)
    Mulai

    Rp8.999.900

    SHM Wastewater Flow Meter (Meter Aliran)
    atribut:
    • Size (inch): 2 (DN50)
    • Type: Cold water
    • Material: Stainless 316
  9. AS ONE Liquid Flow Meter (Meter Aliran)
    Mulai

    Rp2.299.900

    AS ONE Liquid Flow Meter (Meter Aliran)
    Deskripsi:
    A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
  10. Dwyer Water Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Dwyer Water Flow Meter (Meter Aliran)
    atribut:
    • UNSPSC: 41112501
  11. B&R Flow Meter Air (Meter Aliran)
    Mulai

    Rp1.499.900

    B&R Flow Meter Air (Meter Aliran)
    atribut:
    • Size (inch): 1
  12. ALDO Flow Meter 4 Digit (Meter Aliran)
    Mulai

    Rp1.699.900

    ALDO Flow Meter 4 Digit (Meter Aliran)
    atribut:
    • Maximum Operating Pressure (psi): 50
  13. KOFLOC Flow Meter with Precision Needle Valve RK1250 Series (Meter Aliran)
    Mulai

    Rp12.999.900

    KOFLOC Flow Meter with Precision Needle Valve RK1250 Series (Meter Aliran)
    Deskripsi:
    A high-grade flow meter with a valve combined with a needle valve capable of precise flow control (for water (H2O)). Ideal for measuring and controlling minute flow rates.* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting. [Model description] RK1250-(Overall length)-(Block material)-(Connection)-(Fluid)-(Maximum flow rate)-(Supply pressure)-(Outlet pressure)-(Valve position) *Overall length: 12 (126 mm), 15 (156 mm), 20 (206 mm), 25 (256 mm) *Block material: SS (SUS) or B (brass) *Connection: 1/4 (RC1/4) or 1/8 (RC1/8), etc. *Outlet Pressure: 0 MPa is assumed to be open to the atmosphere *Valve position: D (lower) or U (upper) [MODEL RK1250 SERIES (for water) standard specification] Accuracy: FS ± 2% (measurement point) Pressure resistance: 5 ML/MIN or less 1.0 MPA 150 ML/MIN or less 0.7 MPA 200 ML/MIN or less 0.5 MPA Effective scale: 10:1 Material: Body block...SUS316 (for block material SS) or brass (for block material B) Taper tube...Hard Glass Seal material: Fluororubber (for block material SS) or NBR (for block material B) Float: Hard glass, SUS316, SUS304 Protective cover: Acrylic Maximum operating temperature: 60°C
  14. HEDLAND Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp2.899.900

    HEDLAND Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Inline variable area flowmeters for oils measure the flow rate of liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  15. SHM Vortex Flow Meter TP-Sensor (Meter Aliran)
    Mulai

    Rp39.999.900

    SHM Vortex Flow Meter TP-Sensor (Meter Aliran)
    atribut:
    • Body Material: SS316
    • Flange Material: Cast Iron
    • Maximum Working Pressure (bar): 16 (40 optional)
    • Output: RS 485, 4-20 mA, Pulse
    • Pressure: PN 16
    • Temperature (°C): 250 & 350
Daftar Harga flow meter water Terbaru October 2026
NITTO KOHKI Flow MeterRp1.099.900
PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)Rp5.999.900
SHM Sewage Flow Meter (Meter Aliran)Rp10.999.900
FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Rp6.399.900
AMICO Flow Meter Air (Meter Aliran)Rp709.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900
Willflow Flow Meter Electromagnetic (Meter Aliran)Rp42.999.900
NEW FLOW Plastic Flow Meter (Meter Aliran)Rp1.199.900
SHM Flow Meter Electromagnetic (Meter Aliran)Rp31.999.900
SHM Wastewater Flow Meter (Meter Aliran)Rp8.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)